Shop All Shower & Bathtub Parts
Newport Brass
Balanced Pressure Shower Trim Set in Satin Bronze (Pvd)
Mfr # 3-2414BP/10
Zoro # G6552008
product price: $1,068.99
/ea
Free Shipping & Returns
$1,068.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Number of Holes 2
- Weight 7.4
- Handle Type Lever
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2414BP/10
- Zoro # G6552008
- UPC # 760724188186
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Handle Length (in) | 3.5 |
Details
Item | Balanced Pressure Shower Trim Set in Satin Bronze (Pvd) |
Finish | Satin Bronze (PVD) |
Number of Holes | 2 |
Weight | 7.4 |
Handle Type | Lever |
ADA Compliant | Yes |
Number of Handles | 1 |
Handle Material | Brass |
Flow Rate (GPM) | 1.8 |
Handle Included | Yes |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS Loose Key Handle (PK1300)
- PARKER 1/4" Compr Brass Mini Ball Valve Inline (4A-MB4LPFA-BP)
- MOEN Escutcheon, Moen Tub Showers (221)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798TALBS)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- KINGSTON BRASS Vintage Shower Diverter, Polished Chrome (ABT1060-1)
- Newport Brass Shower & Bathtub Parts