Shop All Shower & Bathtub Parts
Newport Brass
Balanced Pressure Shower Trim Set in Satin Brass (Pvd)
Mfr # 3-984BP/04
Zoro # G6560033
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Number of Holes 2
- Weight 14.2
- Handle Type Lever
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-984BP/04
- Zoro # G6560033
- UPC # 760724356417
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Handle Length (in) | 4 |
Details
Item | Balanced Pressure Shower Trim Set in Satin Brass (Pvd) |
Finish | Satin Brass (PVD) |
Number of Holes | 2 |
Weight | 14.2 |
Handle Type | Lever |
ADA Compliant | Yes |
Handle Included | Yes |
Number of Handles | 1 |
Handle Material | Brass |
Flow Rate (GPM) | 1.8 |
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Galvanized Cross (4TJJ3)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-10-6)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 1/2" Pipe Size (213P-8)
- PARKER 1/2" CPI x 3/8" MNPT Brass Connector (8-6 FBZ-B)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS 59" Hand Shower Hose in Oil Rubbed Bronze (284/10B)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- CR LAURENCE Bristol Replacement Roller Brushed Stainless (BR1NR1BS)
- Newport Brass Shower & Bathtub Parts