Shop All Shower & Bathtub Parts
Newport Brass
Balanced Pressure Shower Trim Set in Polished Nickel
Mfr # 3-2044BP/15
Zoro # G6553636
product price: $961.10
/ea
Free Shipping & Returns
$961.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Number of Holes 2
- Weight 4.75
- Handle Length (in) 4
- Handle Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2044BP/15
- Zoro # G6553636
- UPC # 760724180920
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Handle Length (in) | 4 |
Details
Item | Balanced Pressure Shower Trim Set in Polished Nickel |
Finish | Polished Nickel |
Number of Holes | 2 |
Weight | 4.75 |
Handle Included | Yes |
Flow Rate (GPM) | 1.8 |
Handle Material | Brass |
ADA Compliant | Yes |
Number of Handles | 1 |
Handle Type | Lever |
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Watts 0794101 - LFRK 909 CK2 2 1/2 - 3" 2nd Check Complete (794101)
- NEWPORT BRASS Satin Nickel (PVD), 1.2 gpm, Newport Brass (8-176/15S)
- LEGRIS Push-to-Connect Wye Union, 6 x 8mm Tube Size, Nylon, Black, 10 PK (3140 06 08)
- TOTO Toilet, 1.6 gpf, Power Gravity, Floor Mount, Round, White (MS853113#01)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- KOHLER Center Guide, 5/16 (Warm Grey) (1241552-03)
- Newport Brass Shower & Bathtub Parts