Shop All Shower & Bathtub Parts
Newport Brass
Balanced Pressure Shower Trim Set in Polished Chrome
Mfr # 3-2454BP/26
Zoro # G6564574
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Number of Holes 2
- Weight 7.8
- Handle Length (in) 3.5
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2454BP/26
- Zoro # G6564574
- UPC # 760724180753
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Handle Length (in) | 3.5 |
Details
Item | Balanced Pressure Shower Trim Set in Polished Chrome |
Finish | Polished Chrome |
Number of Holes | 2 |
Weight | 7.8 |
Handle Material | Brass |
Number of Handles | 1 |
Handle Type | Lever |
Flow Rate (GPM) | 1.8 |
ADA Compliant | Yes |
Handle Included | Yes |
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle, Bath (1064265-CP)
- ZORO SELECT 1" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT4)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2-1/4In (51021)
- EVERFLOW 3/8" O.D. COMP x 1/2" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-3812-NL)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- SHEPHERD HARDWARE SELF STICK FELT BLANKET (9433)
- Newport Brass Shower & Bathtub Parts