Newport Brass

Balanced Pressure Shower Trim Set in Polished Chrome


product price: $494.20
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Finish Polished Chrome
  • Number of Holes 2
  • Weight 2.55
  • ADA Compliant Yes
  • Flow Rate (GPM) 1.8
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Handle Length (in) 3.5

Details

Item Balanced Pressure Shower Trim Set in Polished Chrome
Finish Polished Chrome
Number of Holes 2
Weight 2.55
ADA Compliant Yes
Flow Rate (GPM) 1.8
Handle Included Yes
Number of Handles 1
Handle Material Brass
Handle Type Lever

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.