Shop All Shower & Bathtub Parts
Newport Brass
Balanced Pressure Shower Trim Set in Polished Brass Uncoated (Living)
Mfr # 3-924BP/03N
Zoro # G6559857
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Number of Holes 2
- Weight 2.8
- Handle Included Yes
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 3-924BP/03N
- Zoro # G6559857
- UPC # 760724256755
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Handle Length (in) | 2.5 |
Details
Item | Balanced Pressure Shower Trim Set in Polished Brass Uncoated (Living) |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Number of Holes | 2 |
Weight | 2.8 |
Handle Included | Yes |
Number of Handles | 1 |
Handle Material | Brass |
ADA Compliant | Yes |
Handle Type | Cross |
Flow Rate (GPM) | 1.8 |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/4" x 1/8" NOM FTG x C Copper Reducer (U6002 1/4x1/8)
- NORGREN Barbed, Threaded Swivel Tee, 5/32 in Tube Size, Brass (Threaded Body); PBT (Body), Gray, 10 PK (M02670403)
- T&S BRASS Swivel Gooseneck, Unfinished, 2-13/16" (131X)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2-1/2" w/1/8" Perforations - 316SS (KET02518-316)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- DANCO 2-3/4 in. Twist N' Close Tub Stopper for Gerber in Chrome (11006)
- Newport Brass Shower & Bathtub Parts