Shop All Shower & Bathtub Parts
Newport Brass
Balanced Pressure Shower Trim Set in Antique Brass
Mfr # 3-3144BP/06
Zoro # G6553952
product price: $1,157.99
/ea
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Number of Holes 2
- Weight 5.25
- ADA Compliant No
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-3144BP/06
- Zoro # G6553952
- UPC # 709180064566
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Handle Length (in) | 3.2 |
Details
Item | Balanced Pressure Shower Trim Set in Antique Brass |
Finish | Antique Brass |
Number of Holes | 2 |
Weight | 5.25 |
ADA Compliant | No |
Number of Handles | 1 |
Handle Included | Yes |
Handle Material | Brass |
Flow Rate (GPM) | 1.8 |
Handle Type | Lever |
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Plug Starlight Chrome (07182000)
- ANVIL 1/2" Female NPT x Female NPT Forged Steel Coupling Class 6000 (0361248800)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 1/4 in, BSPT (ZUSA-PF-10264)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve 3-Way (7060101)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- GROHE Relexa Soap Bowl Starlight Chrome (28631000)
- Newport Brass Shower & Bathtub Parts