Shop All Cartridges and Stems
Newport Brass
Balance Pressure Cartridge For 1-684 & 1-685 in No Finish
Mfr # 1-280
Zoro # G6561318
Free Shipping & Returns
$107.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish No Finish
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 1-280
- Zoro # G6561318
- UPC # 760724516293
- Country of Origin United States
- Category Cartridges and Stems
Details
Item | Balance Pressure Cartridge For 1-684 & 1-685 in No Finish |
Finish | No Finish |
ADA Compliant | No |
Description
Balance Pressure Cartridge For 1-684 & 1-685 in No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PVC Flexible PVC Test Cap, 3" Pipe Size (T32003)
- K&S PRECISION METALS Tubing, Aluminum, 1/4" O.D., 0.180"I.D., PK6 (9311)
- APOLLO VALVES Vacuum Breaker, 2 11/16 in H, 3/4 in (38LF30402)
- TOTO Trip Lever For St743S Sedona Beige (THU068#12)
- NEWPORT BRASS Cartridge W/S Hot in No Finish (1-002)
- NEWPORT BRASS In Wall 2 & 3 Way Diverter Valve W/ 20 Tooth Stem, 16 Tth Stem Adapter (1-617)
- NEWPORT BRASS Thermo In-Wall Cartridge Assembly in No Finish (1-102)
- NEWPORT BRASS Cartridge Only-Bp in No Finish (1-028)
- NEWPORT BRASS Cartridge W/S Cold in No Finish (1-001)
- NEWPORT BRASS Cartridge Asm, Bp in No Finish (1-207)
- PFISTER Faucet Valve Cartridges, Cart Hydro R Adpt (910-8250)
- Newport Brass Plumbing Parts & Accessories