Shop All Faucet Accessories
Newport Brass
Air Gap, Reverse Osmosis in Flat Black
Mfr # 6-028/56
Zoro # G7635696
product price: $160.30
/ea
Free Shipping & Returns
$160.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Flat Black
- Weight 0.8
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 6-028/56
- Zoro # G7635696
- UPC # 91388976605
- Country of Origin United States
- Category Faucet Accessories
Details
Finish | Flat Black |
Weight | 0.8 |
ADA Compliant | No |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" S-605 CPVC BALL VALVE (202-405)
- STEEL & OBRIEN 8" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-8-304)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-10-12-BT-SS)
- LEGEND VALVE 1/8" SS316 UNION (416-140)
- NEWPORT BRASS Hot Water Tank in No Finish (5-036)
- NEWPORT BRASS Kitchen Spray Head in Satin Nickel (Pvd) (129/15S)
- NEWPORT BRASS Kitchen Spray Head in Forever Brass (Pvd) (129/01)
- NEWPORT BRASS Kitchen Spray Head in French Gold (Pvd) (129/24A)
- NEWPORT BRASS Air Gap, Reverse Osmosis in Flat Black (6-027/56)
- NEWPORT BRASS Kitchen Spray Head in Polished Nickel (129/15)
- PLUMB PAK EXTENSION TUBE SW1.5X12"" (PP911W)
- Newport Brass Faucet Accessories