Shop All Faucet Accessories
Newport Brass
Air Gap Kit in Stainless Steel (Pvd)
Mfr # 100/20
Zoro # G7637218
product price: $51.80
/ea
$51.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Width 1.94
- Height 2.44
- Weight 0.55
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 100/20
- Zoro # G7637218
- UPC # 91388000157
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 1.94 |
Height | 2.44 |
Details
Finish | Stainless Steel (PVD) |
Weight | 0.55 |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA DELTA Peerless P240LF Bathroom Faucet, 2-Faucet Handle, 3 in H Spout, Chrome (P240LF)
- TOTO Sensor Replacement, For TEL3LS10#CP (TH559EDV405)
- MSI 21 in. Engineered Marble Sidesplash Sparkling Gray (ZOR-SIDSPLS-0004)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/4 in Pipe Size (805-012)
- NEWPORT BRASS Kitchen Spray Head in Flat Black (129/56)
- NEWPORT BRASS Kitchen Spray Head in French Gold (Pvd) (129/24A)
- NEWPORT BRASS Air Gap, Reverse Osmosis in Flat Black (6-027/56)
- NEWPORT BRASS Kitchen Spray Head in Satin Nickel (Pvd) (129/15S)
- NEWPORT BRASS Kitchen Spray Head in Polished Brass Uncoated (Living) (129/03N)
- NEWPORT BRASS Kitchen Spray Head in Forever Brass (Pvd) (129/01)
- DELTA Faucet Ball Assembly, Stainless Steel (RP70)
- Newport Brass Faucet Accessories