Shop All Faucet Accessories
Newport Brass
Air Gap Kit in Polished Brass Uncoated (Living)
Mfr # 100/03N
Zoro # G7639826
product price: $51.80
/ea
$51.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 1.94
- Height 2.44
- Weight 0.55
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 100/03N
- Zoro # G7639826
- UPC # 91388200175
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 1.94 |
Height | 2.44 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 0.55 |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Cellular Honeycomb, Satin (40-5263350)
- ALLPOINTS Bushing, Hex , 1/2 X 1/4"Npt (1171024)
- PERRIN & ROWE Body Spray In Polished Nickel (U.5570PN)
- ZORO SELECT Brass Cross, FNPT, 1/8" Pipe Size (706102-02)
- NEWPORT BRASS Kitchen Spray Head in Polished Brass Uncoated (Living) (129/03N)
- NEWPORT BRASS Air Gap, Reverse Osmosis in Flat Black (6-027/56)
- NEWPORT BRASS Kitchen Spray Head in Polished Nickel (129/15)
- NEWPORT BRASS Hot Water Tank in No Finish (5-036)
- NEWPORT BRASS Kitchen Spray Head in French Gold (Pvd) (129/24A)
- NEWPORT BRASS Kitchen Spray Head in Forever Brass (Pvd) (129/01)
- DANCO FAUCET SPRAYER W/HOSE CH (9D00089215)
- Newport Brass Faucet Accessories