Shop All Faucet Accessories
Newport Brass
Air Gap Kit in Oil Rubbed Bronze
Mfr # 2470-5711/10B
Zoro # G7635784
product price: $142.10
/ea
Free Shipping & Returns
$142.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Width 2
- Height 2.64
- Weight 0.55
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2470-5711/10B
- Zoro # G7635784
- UPC # 760724434245
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 2 |
Height | 2.64 |
Details
Finish | Oil Rubbed Bronze |
Weight | 0.55 |
ADA Compliant | No |
Description
Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Cartridge Assembly, Hot, Ceramic (011276-45)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7037)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-2-2)
- KOHLER Occasion Transfer Valve Trim (T27042-4-SN)
- NEWPORT BRASS Kitchen Spray Head in Polished Nickel (129/15)
- NEWPORT BRASS Kitchen Spray Head in Forever Brass (Pvd) (129/01)
- NEWPORT BRASS Air Gap, Reverse Osmosis in Flat Black (6-027/56)
- NEWPORT BRASS Kitchen Spray Head in French Gold (Pvd) (129/24A)
- NEWPORT BRASS Kitchen Spray Head in Flat Black (129/56)
- NEWPORT BRASS Hot Water Tank in No Finish (5-036)
- SEM PRODUCTS BURGUNDY SPRAY (SE15063)
- Newport Brass Faucet Accessories