Shop All Faucet Accessories
Newport Brass
Air Gap Kit in Flat Black
Mfr # 2470-5711/56
Zoro # G7640167
Free Shipping & Returns
$142.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Flat Black
- Width 2
- Height 2.64
- Weight 0.55
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2470-5711/56
- Zoro # G7640167
- UPC # 760724452294
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 2 |
Height | 2.64 |
Details
Finish | Flat Black |
Weight | 0.55 |
ADA Compliant | No |
Description
Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 4x1-1/2" (1056-415)
- ZURN Z1996-24-AW-SDL - Mop Basin with 3" Stai (Z1996-24-AW-SDL)
- WINGITS Shower Basket, 8 In W, SS, Polished (WRBPS8)
- ANVIL 3" x 2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300016201)
- NEWPORT BRASS Kitchen Spray Head in Polished Brass Uncoated (Living) (129/03N)
- NEWPORT BRASS Kitchen Spray Head in Flat Black (129/56)
- NEWPORT BRASS Kitchen Spray Head in Satin Nickel (Pvd) (129/15S)
- NEWPORT BRASS Kitchen Spray Head in Polished Nickel (129/15)
- NEWPORT BRASS Kitchen Spray Head in Forever Brass (Pvd) (129/01)
- NEWPORT BRASS Hot Water Tank in No Finish (5-036)
- SLOAN Bathroom Faucet Part H552 Locking Ring (5308381)
- Newport Brass Faucet Accessories