Shop All Faucet Accessories
Newport Brass
Air Gap Kit in Aged Brass
Mfr # 100/034
Zoro # G7639722
product price: $61.60
/ea
$61.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Width 1.94
- Height 2.44
- Weight 0.55
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 100/034
- Zoro # G7639722
- UPC # 760724547235
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 1.94 |
Height | 2.44 |
Details
Finish | Aged Brass |
Weight | 0.55 |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON W-Series BR, FNPT 1-1/4", Plug 1-1/4" (W10F10-B)
- VIEGA Viega ProPress XL 90 elbow, 3" x 3" (20628)
- SMITH-COOPER 1/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385010430)
- ZORO SELECT 3" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNK21)
- NEWPORT BRASS Kitchen Spray Head in Flat Black (129/56)
- NEWPORT BRASS Air Gap, Reverse Osmosis in Flat Black (6-027/56)
- NEWPORT BRASS Kitchen Spray Head in Forever Brass (Pvd) (129/01)
- NEWPORT BRASS Kitchen Spray Head in Polished Nickel (129/15)
- NEWPORT BRASS Hot Water Tank in No Finish (5-036)
- NEWPORT BRASS Kitchen Spray Head in Polished Brass Uncoated (Living) (129/03N)
- WOODFORD Woodford 80017 Thermaline Parts Manufactured after July 2011 - Therm Packing Nut (80017)
- Newport Brass Faucet Accessories