Shop All Escutcheons & Flanges
Newport Brass
Air Gap Cap & Escutcheon Only in Aged Brass
Mfr # 3170-5751/034
Zoro # G7636378
Free Shipping & Returns
$106.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Width 2.13
- Height 2.68
- Weight 0.65
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 3170-5751/034
- Zoro # G7636378
- UPC # 709180054864
- Country of Origin United States
- Category Escutcheons & Flanges
Dimensions
Width | 2.13 |
Height | 2.68 |
Details
Finish | Aged Brass |
Weight | 0.65 |
ADA Compliant | No |
Description
The valiant Adams series delivers a sleek industrial aesthetic by incorporating a decorative blade handle with a uniquely squared base. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Exhale Supply Elbow With Bracket (98354-TT)
- SLOAN Valve A19Au Relief Valve (5301059)
- T&S BRASS Eb-0107 Spray Face, Blue (011456-45)
- ASCO Valve Rebuild Kit, For Use w/4EKY7 (304361)
- LDR INDUSTRIES 310 F-114 FLANGE 1-1/4 BLACK FLOOR (501445)
- KINGSTON BRASS PFLBELL1140 1-1/4-Inch Bell Flange, Matte Black (PFLBELL1140)
- JONES STEPHENS Oil Rubbed Bronze Escutcheon 1/2" CTS - 5/8" OD Low Pattern 2-1/2" OD (E0105RB)
- KINGSTON BRASS FLBELL123 Bell Flange, Antique Brass (FLBELL123)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Matte Black (FLMODERN0)
- KINGSTON BRASS 12 IPS Brass Flange, Polished Nickel (FL486)
- JONES STEPHENS Brushed Nickel Escutcheon 1/2" IPS Low Pattern 2-1/2" OD (E0205BN)
- Newport Brass Plumbing Parts & Accessories