Shop All Garbage Disposal Accessories
Newport Brass
Air Activated Disposer Switch in Stainless Steel (Pvd)
Mfr # 111/20
Zoro # G7463496
Free Shipping & Returns
$177.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.31
- Width 1.81
- Weight 0.55
- Finish Stainless Steel (PVD)
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 111/20
- Zoro # G7463496
- UPC # 91388726958
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Height | 0.31 |
Width | 1.81 |
Details
Weight | 0.55 |
Finish | Stainless Steel (PVD) |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G6-VF1200-2p-16998)
- PARKER 5/16" Flare Brass Long Nut 10PK (41FL-5)
- PARKER 3/8" MNPT x Push Polypropylene Ball Valve Inline (LFPP4VMC6)
- GROHE Shower Bar, 24" L (27521000)
- NEWPORT BRASS Air Activated Disposer Switch in Satin Brass (Pvd) (111/04)
- NEWPORT BRASS Air Activated Disposer Switch in Flat Black (111/56)
- MOEN Sink_Flange (1017)
- IN-SINK-ERATOR .33 HP Garbage Disposer (IN310097)
- ZORO SELECT Disposer Kit, PVC Construction, White (35398)
- IN-SINK-ERATOR Power Cord Kit, Plastic, Cord 36" L (CRD-00)
- IN-SINK-ERATOR Garbage Disposal, 120 V, 12-1/4" H, 3/4 hp (Evolution .75HP)
- Newport Brass Garbage Disposal Accessories