Shop All Garbage Disposal Accessories
Newport Brass
Air Activated Disposer Switch in Satin Nickel (Pvd)
Mfr # 111/15S
Zoro # G7410278
product price: $177.80
/ea
Free Shipping & Returns
$177.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.81
- Finish Satin Nickel (PVD)
- Height 0.31
- Weight 0.55
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 111/15S
- Zoro # G7410278
- UPC # 91388213854
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Width | 1.81 |
Height | 0.31 |
Details
Finish | Satin Nickel (PVD) |
Weight | 0.55 |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 1"x3/4", 150,316, Thrd Heavy (4381034940)
- JONES STEPHENS Socket Saver, 1-1/2" (J44150)
- TOTO Wand Door Ms993Cumfx992Cumfg Cotton (THU9676#01)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97093-4-CP)
- NEWPORT BRASS Air Activated Disposer Switch in Flat Black (111/56)
- NEWPORT BRASS Air Activated Disposer Switch in Satin Brass (Pvd) (111/04)
- NEWPORT BRASS Air Activated Disposer Switch in Stainless Steel (Pvd) (111/20)
- WESTBRASS Disposal Air Switch and Single Outlet Control Box in Satin Nickel (ASB-07)
- IN-SINK-ERATOR Power Cord Kit, Plastic, Cord 36" L (CRD-00)
- IN-SINK-ERATOR Sink Flange, Polished Stainless Steel (FLG-SS)
- MOEN Removable Splash Guard (1016)
- Newport Brass Garbage Disposal Accessories