Shop All Garbage Disposal Accessories
Newport Brass
Air Activated Disposer Switch in Satin Brass (Pvd)
Mfr # 1500-5811/04
Zoro # G7478415
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.55
- Height 0.75
- Width 1.75
- Finish Satin Brass (PVD)
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 1500-5811/04
- Zoro # G7478415
- UPC # 760724643371
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Height | 0.75 |
Width | 1.75 |
Details
Weight | 0.55 |
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Polished Brass Two-Hole Trip Lever Trim Only (B5114PB)
- LEGEND VALVE 1/2" T-521 BOILER DRAIN (107-143)
- RIDGID Ridgid®97787 Model No. 117 Close Quarters Tubing Cutter, 3/16"-15/16" Capacity (97787)
- KOHLER Fill Valve, Low Profile, Replacement (GP1068030)
- NEWPORT BRASS Air Activated Disposer Switch in Satin Brass (Pvd) (111/04)
- NEWPORT BRASS Air Activated Disposer Switch in Flat Black (111/56)
- NEWPORT BRASS Air Activated Disposer Switch in Stainless Steel (Pvd) (111/20)
- MR. SCRAPPY Air Switch w/Single Outlet with Chrome Button (20-MSAS-65)
- KINGSTON BRASS Extended Disposal Flange, Matte Black (BS2000MB)
- KISSLER Stopper, Disposer, Black/Plastic, Rubber (59-1435)
- KINGSTON BRASS Dual Outlet Disposal Power Module, Black (PMD402)
- Newport Brass Garbage Disposal Accessories