Shop All Garbage Disposal Accessories
Newport Brass
Air Activated Disposer Switch in Polished Nickel
Mfr # 111/15
Zoro # G7472334
product price: $177.80
/ea
Free Shipping & Returns
$177.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.55
- Finish Polished Nickel
- Width 1.81
- Height 0.31
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 111/15
- Zoro # G7472334
- UPC # 760724312451
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Width | 1.81 |
Height | 0.31 |
Details
Weight | 0.55 |
Finish | Polished Nickel |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spud Gasket, Toilet, 1-1/2", Black (22UR73)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 5 ft Length, Type L (LH10005)
- ZURN Ball Valve Repair Kit, 1 (RK1-375BV1)
- WATERCOP 1" FNPT Brass Electronic Ball Valve 2-Way (EHW25AJP01)
- NEWPORT BRASS Air Activated Disposer Switch in Stainless Steel (Pvd) (111/20)
- NEWPORT BRASS Air Activated Disposer Switch in Flat Black (111/56)
- NEWPORT BRASS Air Activated Disposer Switch in Satin Brass (Pvd) (111/04)
- IN-SINK-ERATOR GARBAGE DISPSL 3/4HP 12in. (80019-ISE)
- ZORO SELECT Garbage Disposer Connector, Rubber, Black (60423)
- IN-SINK-ERATOR Garbage Disposal, 120 V, 15" H, 3/4 hp (Evolution Cover Control)
- KINGSTON BRASS Dual Outlet Disposal Power Module, Black (PMD402)
- Newport Brass Garbage Disposal Accessories