Shop All Garbage Disposal Accessories
Newport Brass
Air Activated Disposer Switch in Polished Gold (Pvd)
Mfr # 1500-5811/24
Zoro # G7452987
product price: $324.80
/ea
Free Shipping & Returns
$324.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.75
- Finish Polished Gold (PVD)
- Height 0.75
- Weight 0.55
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1500-5811/24
- Zoro # G7452987
- UPC # 760724643937
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Width | 1.75 |
Height | 0.75 |
Details
Finish | Polished Gold (PVD) |
Weight | 0.55 |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRWAY 3/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-12SS)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3/4" Pipe Size (1VEU9)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Chrome (T4759-FL)
- B & K/MUELLER INDS(IMPORT) 3/8 Galv Tee (510-602HN)
- NEWPORT BRASS Air Activated Disposer Switch in Flat Black (111/56)
- NEWPORT BRASS Air Activated Disposer Switch in Stainless Steel (Pvd) (111/20)
- NEWPORT BRASS Air Activated Disposer Switch in Satin Brass (Pvd) (111/04)
- KINGSTON BRASS BS3003VN Garbage Disposal Flange, Black Stainless (BS3003VN)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Polished Brass (KA212)
- PLUMB PAK WASTE ARM 1-1/2""DIA (PP66-9W)
- IN-SINK-ERATOR Flange Tail Piece (2593A)
- Newport Brass Garbage Disposal Accessories