Shop All Garbage Disposal Accessories
Newport Brass
Air Activated Disposer Switch in Polished Brass Uncoated (Living)
Mfr # 1500-5811/03N
Zoro # G7409867
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Weight 0.55
- Height 0.75
- Width 1.75
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1500-5811/03N
- Zoro # G7409867
- UPC # 760724643296
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Height | 0.75 |
Width | 1.75 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 0.55 |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type DWV (V 14010)
- FLEXTRON Gas Line Hose 5/8'' O.D.x72'' Len 1/2" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-72C)
- ZORO SELECT Straight Adapter, Steel, 3/8 ", NPT x BSPT (ZUSA-PF-8004)
- PIG Black Urinal Floor Mat 18" W x 17" L, 1/16" (GRP7601-BK)
- NEWPORT BRASS Air Activated Disposer Switch in Satin Brass (Pvd) (111/04)
- NEWPORT BRASS Air Activated Disposer Switch in Stainless Steel (Pvd) (111/20)
- NEWPORT BRASS Air Activated Disposer Switch in Flat Black (111/56)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Polished Nickel (KASK216)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Black Stainless (KADK31VN)
- WESTBRASS 3-1/2" Brass EZ Mount Disposal Flange and Stopper (D2105-26)
- DELTA No Brand Air Switch With Dual Outlet (72050-CZ)
- Newport Brass Garbage Disposal Accessories