Shop All Garbage Disposal Accessories
Newport Brass
Air Activated Disposer Switch in Polished Brass Uncoated (Living)
Mfr # 111/03N
Zoro # G7395438
product price: $177.80
/ea
Free Shipping & Returns
$177.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.31
- Weight 0.55
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 1.81
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 111/03N
- Zoro # G7395438
- UPC # 91388726798
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Height | 0.31 |
Width | 1.81 |
Details
Weight | 0.55 |
Finish | Uncoated Polished Brass (Living, non-returnable) |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER IPS Ball Valve, FP 600, NL 2" (4347001150)
- DELTA 3-Way Shower Arm Diverter For Hand Shower (U4929-KS-PK)
- AMERICAN STANDARD Dual Handle 4" Mount, 2 or 3 Hole Low Arc Service Sink Faucet, Polished chrome (7074140.002)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-12M)
- NEWPORT BRASS Air Activated Disposer Switch in Flat Black (111/56)
- NEWPORT BRASS Air Activated Disposer Switch in Stainless Steel (Pvd) (111/20)
- NEWPORT BRASS Air Activated Disposer Switch in Satin Brass (Pvd) (111/04)
- IN-SINK-ERATOR/MASTERPLUMBER 13HP Waste Disposer (BADGER 1)
- ZORO SELECT Splashguard, Plastic Construction, Black (30102)
- MOEN Sink_Flange (1017)
- PLUMB PAK Rubber Stop Garbage Disp (PP820-15)
- Newport Brass Garbage Disposal Accessories