Shop All Garbage Disposal Accessories
Newport Brass
Air Activated Disposer Switch in Oil Rubbed Bronze
Mfr # 1500-5811/10B
Zoro # G7479036
product price: $283.50
/ea
Free Shipping & Returns
$283.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Width 1.75
- Height 0.75
- Weight 0.55
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1500-5811/10B
- Zoro # G7479036
- UPC # 760724643616
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Width | 1.75 |
Height | 0.75 |
Details
Finish | Oil Rubbed Bronze |
Weight | 0.55 |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Compr Brass Mini Ball Valve 3-Way (2A-MB2XPFA-BP)
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type DWV (V 14010)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2FG)
- LEGEND VALVE 1-1/4" X 1" M BZE MALE ADAPTER (312-016)
- NEWPORT BRASS Air Activated Disposer Switch in Flat Black (111/56)
- NEWPORT BRASS Air Activated Disposer Switch in Satin Brass (Pvd) (111/04)
- NEWPORT BRASS Air Activated Disposer Switch in Stainless Steel (Pvd) (111/20)
- KOHLER Flange, Disposal (1023393-S)
- IN-SINK-ERATOR Gasket, Tailpipe (1470)
- DACASSO Leather Square Waste Basket (A1003)
- ROHL Extended 2 1/2" Disposal Flange For Fireclay Sinks In Polished Nickel (ISE10082PN)
- Newport Brass Garbage Disposal Accessories