Shop All Garbage Disposal Accessories
Newport Brass
Air Activated Disposer Switch in Matte White
Mfr # 1500-5811/52
Zoro # G7450205
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.75
- Finish Matte White
- Width 1.75
- Weight 0.55
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1500-5811/52
- Zoro # G7450205
- UPC # 760724644132
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Height | 0.75 |
Width | 1.75 |
Details
Finish | Matte White |
Weight | 0.55 |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER PRODUCTS Thermal Spiral-On Tape 2" X 30' (12 Rolls Per Carton) Pk (IPPPI18230S8)
- STRAUB 1" 316 SS Grip L Coupling (G20100)
- PARKER Push-to-Connect, Threaded Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-6-6)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Brass, Silver (22FR78)
- NEWPORT BRASS Air Activated Disposer Switch in Satin Brass (Pvd) (111/04)
- NEWPORT BRASS Air Activated Disposer Switch in Flat Black (111/56)
- NEWPORT BRASS Air Activated Disposer Switch in Stainless Steel (Pvd) (111/20)
- IN-SINK-ERATOR Retaining (5166)
- PLUMB PAK Garbag Disp Splash Guard (PP820-16)
- KINGSTON BRASS Extended Disposal Flange, Matte Black (BS2000MB)
- BERGEN INDUSTRIES Appliance Power Cord 3FT.16/3 Garbage D (PS16303R)
- Newport Brass Garbage Disposal Accessories