Shop All Garbage Disposal Accessories
Newport Brass
Air Activated Disposer Switch in French Gold (Pvd)
Mfr # 111/24A
Zoro # G7461965
product price: $213.50
/ea
Free Shipping & Returns
$213.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.55
- Width 1.81
- Finish French Gold (PVD)
- Height 0.31
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 111/24A
- Zoro # G7461965
- UPC # 91388048708
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Width | 1.81 |
Height | 0.31 |
Details
Weight | 0.55 |
Finish | French Gold (PVD) |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Hand Shower Holder With Elbow Supply (4950C)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF30401)
- WATTS T and P Relief Valve, 3/4 In. Inlet (3/4 LF 100XL-4)
- ZORO SELECT Cross, 1-1/2", 150,316, Thrd Heavy (4381037870)
- NEWPORT BRASS Air Activated Disposer Switch in Flat Black (111/56)
- NEWPORT BRASS Air Activated Disposer Switch in Satin Brass (Pvd) (111/04)
- NEWPORT BRASS Air Activated Disposer Switch in Stainless Steel (Pvd) (111/20)
- ALLPOINTS Disposer Splash Guard For In-sink-InSinkErator, INS11005 (32-1242)
- THRIFCO PLUMBING Garbage Disposal Installation Kit (9406514)
- ROHL Waste Disposal Control Box With Air Switch Button (AS550PN)
- BERGEN INDUSTRIES Appliance Power Cord 3FT.16/3 Garbage D (PS16303R)
- Newport Brass Garbage Disposal Accessories