Shop All Garbage Disposal Accessories
Newport Brass
Air Activated Disposer Switch in Flat Black
Mfr # 111/56
Zoro # G7460967
product price: $177.80
/ea
Free Shipping & Returns
$177.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.31
- Width 1.81
- Weight 0.55
- Finish Flat Black
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 111/56
- Zoro # G7460967
- UPC # 91388727078
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Height | 0.31 |
Width | 1.81 |
Details
Weight | 0.55 |
Finish | Flat Black |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 1m, PK20 (KO1K2S-75)
- HONEYWELL T675A1532 Temp Control Spdt (T675A1532)
- OATEY Shower Drain Pvc Plastic (42099)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 3 Micron (5613509)
- NEWPORT BRASS Air Activated Disposer Switch in Satin Brass (Pvd) (111/04)
- NEWPORT BRASS Air Activated Disposer Switch in Stainless Steel (Pvd) (111/20)
- THRIFCO PLUMBING Dishwasher to Garbage Disposal Drain Hose Adapter (4400222)
- IN-SINK-ERATOR Adapter, Mounting (11599-H)
- ROHL Air Activated Switch Button Only For Waste Disposal-Polished Nickel (AS525PN)
- ZORO SELECT Connector For Dishwasher And Disposal (1PNV3)
- WESTBRASS Universal Replacement Disposal Flange and Stopper in Powdercoated Black (D2091-54)
- Newport Brass Garbage Disposal Accessories