Shop All Garbage Disposal Accessories
Newport Brass
Air Activated Disposer Switch in English Bronze
Mfr # 111/07
Zoro # G7448358
product price: $177.80
/ea
Free Shipping & Returns
$177.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish English Bronze
- Height 0.31
- Width 1.81
- Weight 0.55
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 111/07
- Zoro # G7448358
- UPC # 91388726828
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Height | 0.31 |
Width | 1.81 |
Details
Finish | English Bronze |
Weight | 0.55 |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Vintage Shower Riser And Wall Support, Chrome (CCR601)
- NIBCO 3/16" NOM C Copper Rolled Tube Stop Coupling (U600RS 3/16)
- ZORO SELECT 3/8" MNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6M-B)
- JOMAR VALVE 1/2" NPT Italian Brass Ball Valve (T-100NE)
- NEWPORT BRASS Air Activated Disposer Switch in Stainless Steel (Pvd) (111/20)
- NEWPORT BRASS Air Activated Disposer Switch in Flat Black (111/56)
- NEWPORT BRASS Air Activated Disposer Switch in Satin Brass (Pvd) (111/04)
- LARSEN SUPPLY CO Larsen Supply 39-9041 Garbage Disposal Wrench (666463)
- ROHL Extended 2 1/2" Disposal Flange For Fireclay Sinks In Polished Nickel (ISE10082PN)
- PLUMB PAK Garbage Disposal Elbow (PP855-79)
- WESTBRASS Universal Replacement Disposal Flange and Stopper in Powdercoated Black (D2091-54)
- Newport Brass Garbage Disposal Accessories