Shop All Garbage Disposal Accessories
Newport Brass
Air Activated Disposer Switch in Antique Copper
Mfr # 111/08A
Zoro # G7412432
product price: $213.50
/ea
Free Shipping & Returns
$213.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Antique Copper
- Weight 0.55
- Height 0.31
- Width 1.81
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 111/08A
- Zoro # G7412432
- UPC # 91388726842
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Height | 0.31 |
Width | 1.81 |
Details
Finish | Antique Copper |
Weight | 0.55 |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Parts, Washer Seat 11/16 (950-0100)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616004)
- ZURN Basket Strainer, Four Prong Basket (ZTT461-PC)
- ZORO SELECT Square Head Plug, Aluminum, 1 1/4", MNPT (ZUSA-PF-9583)
- NEWPORT BRASS Air Activated Disposer Switch in Stainless Steel (Pvd) (111/20)
- NEWPORT BRASS Air Activated Disposer Switch in Flat Black (111/56)
- NEWPORT BRASS Air Activated Disposer Switch in Satin Brass (Pvd) (111/04)
- ZORO SELECT Stopper, Plastic Construction, Black (30097)
- PLUMB PAK Plastic End Outlet Disposer MasterKit (334W)
- IN-SINK-ERATOR Deluxe Mounting Gasket, Black Color (DMG-00)
- KOHLER Disposal Flange With Stopper (11352-2MB)
- Newport Brass Garbage Disposal Accessories