Shop All Garbage Disposal Accessories
Newport Brass
Air Activated Disposer Switch in Antique Brass
Mfr # 1500-5811/06
Zoro # G7408783
product price: $283.50
/ea
Free Shipping & Returns
$283.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.75
- Weight 0.55
- Height 0.75
- Finish Antique Brass
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1500-5811/06
- Zoro # G7408783
- UPC # 760724643418
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Width | 1.75 |
Height | 0.75 |
Details
Weight | 0.55 |
Finish | Antique Brass |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Male Flare Low Lead Brass Plug (704039-06)
- BSC PREFERRED Thick-Wall Clear Threaded PVC Pipe Nipple for Water Threaded on Both Ends 3 Long 2 NPT (4677T25)
- TOTO ECOPOWER 1.0 GPM 10 Second On-Demand Water Supply Controller Valve For Touchless Bathroom Spouts (TLE03503U1)
- WATTS Float Ball, Round, Plastic, 8 In (P8-7)
- NEWPORT BRASS Air Activated Disposer Switch in Flat Black (111/56)
- NEWPORT BRASS Air Activated Disposer Switch in Satin Brass (Pvd) (111/04)
- NEWPORT BRASS Air Activated Disposer Switch in Stainless Steel (Pvd) (111/20)
- KOHLER Disposal Flange With Stopper (11352-BL)
- IN-SINK-ERATOR/MASTERPLUMBER 13HP Waste Disposer (BADGER 1)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Oil Rubbed Bronze (KADK315)
- MOEN Removable Splash Guard (1016)
- Newport Brass Garbage Disposal Accessories