Shop All Garbage Disposal Accessories
Newport Brass
Air Activated Disposer Switch in Aged Brass
Mfr # 111/034
Zoro # G7450747
Free Shipping & Returns
$213.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.55
- Width 1.81
- Height 0.31
- Finish Aged Brass
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 111/034
- Zoro # G7450747
- UPC # 760724548577
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Width | 1.81 |
Height | 0.31 |
Details
Weight | 0.55 |
Finish | Aged Brass |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Flange, 2-1/2 In, FIP x Solder (2 1/2 LF3100)
- ZURN Spout Assembly, Vacuum Breaker (G60555)
- MOEN Two-Handle Bathroom Faucet Oil Rubbed Bronze (T6620ORB)
- MOEN Pack of 12 Single Hook Shower Curtain Rings Brushed Nickel (SR2100BN)
- NEWPORT BRASS Air Activated Disposer Switch in Stainless Steel (Pvd) (111/20)
- NEWPORT BRASS Air Activated Disposer Switch in Flat Black (111/56)
- NEWPORT BRASS Air Activated Disposer Switch in Satin Brass (Pvd) (111/04)
- MOEN 3-Bolt Mount Hush Cushion (1047AMC)
- IN-SINK-ERATOR Garbage Disposal, 120 V, 12-1/4" H, 3/4 hp (Evolution .75HP)
- BRASSTECH Garbage Disposer Flange in Satin Bronze (Pvd) (112/10)
- PLUMB PAK BASKET STRAIN 3-1/2"" SS (PP820-34)
- Newport Brass Garbage Disposal Accessories