Shop All Shower & Bathtub Parts
Newport Brass
8" Shower Arm in Venetian Bronze
Mfr # 201/VB
Zoro # G6542752
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Height 0.81
- Width 0.81
- Weight 0.45
- Shower Arm Reach 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 201/VB
- Zoro # G6542752
- UPC # 760724277163
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height | 0.81 |
Width | 0.81 |
Details
Item | 8" Shower Arm in Venetian Bronze |
Finish | Venetian Bronze |
Weight | 0.45 |
Shower Arm Reach | 8 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Steam Safety Relief Valve, 2-3/4 in. (0006275)
- KOHLER 41 (1849-GH-0)
- RIDGID RIDGID® Model No. Rc-2375 Ratchet Action Plastic Pipe & Tubing Cutter, 1/2" - 2-3/8" Capacity (30088)
- KERICK Float Valve, 1/2 In, PVC, Bulkhead Mount (PT050525)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 59" Hand Shower Hose in Oil Rubbed Bronze (284/10B)
- KOHLER Parallel Rite-Temp Shower Valve Trim (TS23501-4-CP)
- Newport Brass Shower & Bathtub Parts