Shop All Shower & Bathtub Parts
Newport Brass
8" Shower Arm in Satin Nickel (Pvd)
Mfr # 201-2/15S
Zoro # G6544046
Free Shipping & Returns
$306.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Height 2.19
- Weight 2.2
- Width 1.75
- Shower Arm Reach 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 201-2/15S
- Zoro # G6544046
- UPC # 760724385837
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height | 2.19 |
Width | 1.75 |
Details
Item | 8" Shower Arm in Satin Nickel (Pvd) |
Finish | Satin Nickel (PVD) |
Weight | 2.2 |
Shower Arm Reach | 8 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 SMART CLICK MNPT ADAPTER (465-243)
- MAID-O-MIST Jacobus #D 1/8" Angle (Jacobus #D 1/8" Angle)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 3 ft Length (1149)
- MAID-O-MIST # 74 Auto Vent MOM (# 74 Auto Vent MOM)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS 59" Hand Shower Hose in Oil Rubbed Bronze (284/10B)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter (T27867)
- Newport Brass Shower & Bathtub Parts