Shop All Shower & Bathtub Parts
Newport Brass
8" Shower Arm in Polished Chrome
Mfr # 201/26
Zoro # G6544222
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Width 0.81
- Weight 0.45
- Height 0.81
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 201/26
- Zoro # G6544222
- UPC # 91388228858
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width | 0.81 |
Height | 0.81 |
Details
Item | 8" Shower Arm in Polished Chrome |
Finish | Polished Chrome |
Weight | 0.45 |
ADA Compliant | No |
Shower Arm Reach | 8 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Aluminum Burette Rod Socket 3/4In - (9913-NF)
- 3M BETALINE XL SERIES 1MICRON WATER FILTER ELEMENT (XL09PP010DG)
- PRO-FLEX Pro-Flex Brass Male Fitting1/2 (PFMF-1212)
- WATTS Air Gap Faucet Bn (0959752)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 59" Hand Shower Hose in Oil Rubbed Bronze (284/10B)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- KOHLER Alteo B/S Trim (TS45104-4G-CP)
- Newport Brass Shower & Bathtub Parts