Shop All Shower & Bathtub Parts
Newport Brass
8" Shower Arm in Oil Rubbed Bronze
Mfr # 201/10B
Zoro # G6542016
product price: $70.70
/ea
$70.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Weight 0.45
- Height 0.81
- Width 0.81
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 201/10B
- Zoro # G6542016
- UPC # 91388209185
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height | 0.81 |
Width | 0.81 |
Details
Item | 8" Shower Arm in Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Weight | 0.45 |
ADA Compliant | No |
Shower Arm Reach | 8 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1 in Pipe Size (801-010)
- ZORO SELECT Hose Bibb, Quarter Turn, No Kink, 3/4 In M (102-354HN)
- PARKER 1/4" Compression x Male SAE-ORB 316 SS Straight Connector (4-5 F5BU-SS)
- TEST-TITE T-Cone Combination Cleanout Test Plug 3" (86390)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- KOHLER Loure Wall-Mount 9-3/4" Bath Spout (14676-SN)
- Newport Brass Shower & Bathtub Parts