Shop All Shower & Bathtub Parts
Newport Brass
8" Shower Arm in English Bronze
Mfr # 201/07
Zoro # G6546058
product price: $70.70
/ea
$70.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish English Bronze
- Width 0.81
- Height 0.81
- Weight 0.45
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 201/07
- Zoro # G6546058
- UPC # 91388777462
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width | 0.81 |
Height | 0.81 |
Details
Item | 8" Shower Arm in English Bronze |
Finish | English Bronze |
Weight | 0.45 |
ADA Compliant | No |
Shower Arm Reach | 8 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-2-4)
- GROHE Supply Stop, 3/4" NPT Connection (47467000)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-06)
- BECK 1/8" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331000604)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- GROHE Relexa Soap Bowl Starlight Chrome (28631000)
- Newport Brass Shower & Bathtub Parts