Shop All Shower & Bathtub Parts
Newport Brass
8" Shower Arm in Antique Nickel
Mfr # 201-2/15A
Zoro # G6542402
product price: $306.60
/ea
Free Shipping & Returns
$306.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Weight 2.2
- Height 2.19
- Width 1.75
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 201-2/15A
- Zoro # G6542402
- UPC # 760724385806
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height | 2.19 |
Width | 1.75 |
Details
Item | 8" Shower Arm in Antique Nickel |
Finish | Antique Nickel |
Weight | 2.2 |
ADA Compliant | No |
Shower Arm Reach | 8 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 3/4 in. FIP each Black Malleable Iron Cap (310UPCA-34)
- ACORN CONTROLS Penal-Trol(R) Cartridge Assembly (2304-000-001)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- V3GATE, LLC Thomas And Betts Lamson .75in. Non Metallic Conduit Body Type LB E986E-CTN (E986E-CTN)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- GROHE Supply Stop, 3/4" NPT Connection (47467000)
- Newport Brass Shower & Bathtub Parts