Shop All Shower & Bathtub Parts
Newport Brass
8" Ceiling Mount Arm & Flange in French Gold (Pvd)
Mfr # 517-8/24A
Zoro # G6541955
product price: $151.90
/ea
Free Shipping & Returns
$151.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish French Gold (PVD)
- Height 2.38
- Width 2.38
- Weight 0.7
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 517-8/24A
- Zoro # G6541955
- UPC # 760724244813
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height | 2.38 |
Width | 2.38 |
Details
Item | 8" Ceiling Mount Arm & Flange in French Gold (Pvd) |
Finish | French Gold (PVD) |
Weight | 0.7 |
ADA Compliant | No |
Shower Arm Reach | 8 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Clamp T304 SS Ferrule (EG14AM71.0)
- ZORO SELECT 3/8" MNPT SS Hex Head Plug (4307000454)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 100m, PK20 (255068-75)
- MIFAB MI-GARD SERIES INLINE FLOOR DRAIN TRAP SEAL WITH UV-RESISTANT ABS PLASTIC FRAME, 2 IN (MI-GARD-2)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- GROHE Relexa Shower Arm, Gold (26633GN0)
- Newport Brass Shower & Bathtub Parts