Shop All Shower Drains
Newport Brass
6" Square Shower Drain Throat in No Finish
Mfr # 277-02
Zoro # G7468947
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish No Finish
- Width 4.14
- Weight 2.25
- Height 4.14
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 277-02
- Zoro # G7468947
- UPC # 91388058059
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4.14 |
Height | 4.14 |
Details
Finish | No Finish |
Weight | 2.25 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560299810)
- PERRIN & ROWE Edwardian Kitchen Faucet With Side Spray (U.4746PN-2)
- PREMIER Pull Down Spray Assembly in Brushed Nickel (3562243)
- JONES STEPHENS S/S Screen Strainer For Tub (P35191)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60352)
- PFISTER Pfister Wst Drn Plg Cr (972-011A)
- TEMPLETON 5.5 in. Dia Shower Drain Strainer Brushed Nickel Stainless Steel (TE2512636)
- Newport Brass Shower Drains