Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Venetian Bronze
Mfr # 233-604/VB
Zoro # G7480673
product price: $352.10
/ea
Free Shipping & Returns
$352.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Height 5.88
- Width 5.88
- Weight 1.6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-604/VB
- Zoro # G7480673
- UPC # 760724447894
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Venetian Bronze |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor(R) 17 Series H2Okinetic(R) Tub & Shower Trim (T17497)
- WATTS Fill and Relief Valve, 1/2 In, 15 psi, Iron (1450F)
- ELKAY Elkay Deck Mnt Conceal Ws, At 12In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK810AT12T4)
- ZORO SELECT 3-Piece Segment Clamp, 350 psi at 70F (13MHHS3.0)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- MOEN Tub/Shower Drain Covers Brushed Gold (T90331BG)
- ZURN Shower Drain, Linear, Stnlss Steel, 36in L (ZS880-36)
- ZORO SELECT Shower Drain, Solvent Weld, ABS, SS Grid (133-107)
- Newport Brass Shower Drains