Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Stainless Steel (Pvd)
Mfr # 233-606/20
Zoro # G7427385
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Weight 1.6
- Height 5.88
- Width 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 233-606/20
- Zoro # G7427385
- UPC # 760724486428
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Stainless Steel (PVD) |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS 2 PVC Slip Union (512-14-2-2B)
- ZORO SELECT 3/4" FNPT 316/316L SS Threaded Outlet (150770350218)
- JONES STEPHENS Internal Pipe, 2-1/2", Ips Plug, 3", PVC, (C60007)
- NIBCO 1-1/2" x 1-1/4" NOM C Copper Reducer (600R 11/2x11/4)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- ZOELLER 1/3 hp 115V Drain Pump-Package (105-0010)
- MOEN Tub/Shower Drain Covers Wrought Iron (101664WR)
- Newport Brass Shower Drains