Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Stainless Steel (Pvd)
Mfr # 233-604/20
Zoro # G7479255
product price: $293.30
/ea
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Height 5.88
- Weight 1.6
- Width 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-604/20
- Zoro # G7479255
- UPC # 91388058097
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Stainless Steel (PVD) |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Metering Air Diaphragm Springs, PK10 (2563-023-001)
- ROTHENBERGER Hand Tube Bender, Steel, 30" L (90614)
- KISSLER Washing Machine Hose, Rubber, 48" (88-5048)
- CHICAGO FAUCET 4 In. Wrist Blade Handle (317-PRJKCEF)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- WATCO Universal Bathtub Stop/Drain, Combo Pin (48751-FA-CP-G)
- OATEY Oatey 42262 Shower Drain, ABS, Polished Stainless Steel (42210)
- Newport Brass Shower Drains