Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Stainless Steel (Pvd)
Mfr # 233-602/20
Zoro # G8952554
product price: $276.50
/ea
Free Shipping & Returns
$276.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Width 5.88
- Height 5.88
- Weight 1.6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-602/20
- Zoro # G8952554
- UPC # 91388058455
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5.88 |
Height | 5.88 |
Details
Finish | Stainless Steel (PVD) |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Bracket, U (Partition) (1411106)
- PARKER 1/4" A-LOK x FNPT 316 SS Female Connector (4FSC4N-316)
- ZSI Weld Plate, Fits Brand ZSI, Steel (TP3)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS25838)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- MOEN Tub/Shower Drain Covers Wrought Iron (T90331WR)
- ALFI BRAND 24" Long Modern SS Linear Shower Drain W/ Groove Holes (ABLD24C-BSS)
- Newport Brass Shower Drains