Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Stainless Steel (Pvd)
Mfr # 233-601/20
Zoro # G7487612
product price: $293.30
/ea
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Height 5.88
- Weight 1.6
- Width 5.88
- Required Accessory 277-02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-601/20
- Zoro # G7487612
- UPC # 91388058400
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Stainless Steel (PVD) |
Weight | 1.6 |
Required Accessory | 277-02 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Loure Transfer Valve Trim (T14673-4-BN)
- ZORO SELECT 1" FNPT x MNPT Brass Ball Valve Inline (G-MBB-100TH)
- ELKAY Gourmet Stainless Steel 25 X 22 X 8-1/8 Single Bowl Top Mount Sink (LRQ25223)
- DURA FAUCET CARTRIDGE REPLACEMENT KIT FOR PLASTIC PLATED LEVER HANDLES (DF-RK200)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- DANCO Drain Cover, Metal, Chrome (9D00010528)
- MOEN Tub/Shower Drain Covers Brushed Gold (101663BG)
- CAHABA Stainless Steel Square Grate Linear Show (CASP26)
- Newport Brass Shower Drains