Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Satin Nickel (Pvd)
Mfr # 233-606/15S
Zoro # G7455358
product price: $293.30
/ea
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Weight 1.6
- Height 5.88
- Width 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-606/15S
- Zoro # G7455358
- UPC # 760724479659
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Satin Nickel (PVD) |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Dome Strainer, 4 5/8 in H, Cast Iron (JP2190-CI-DOME)
- LEGRIS Push-to-Connect Straight Union, 3/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3106 60 56)
- PARKER Hex Reducing Nipple, Brass, 1/2 x 1/4 in (216P-8-4)
- KOHLER Strainer Body (21166-CP)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- ZURN Shower Drain, Linear, Stnlss Steel, 36in L (ZS880-36)
- JONES STEPHENS Cock Hole Cover, Brushed Nickel, 1-3/4" (B1020BN)
- Newport Brass Shower Drains