Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Satin Nickel (Pvd)
Mfr # 233-602/15S
Zoro # G7480628
product price: $276.50
/ea
Free Shipping & Returns
$276.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Height 5.88
- Weight 1.6
- Width 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-602/15S
- Zoro # G7480628
- UPC # 760724449720
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Satin Nickel (PVD) |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 18-1/4" W x 20" L x 20" H, Rigid Plastic, Lavatory Enclosure (Z6900-VG)
- JONES STEPHENS Brass, Raised Head, Plug (P50600)
- RINNAI Vent Kit Exhaust Pipe 21 - 39.6 In (FOT-220)
- DURA FAUCET RV SHOWER HEAD & HOSE - BLACK (DF-SA130-BK)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- PROPLUS 1-1/2 Shower Drain Color/Finish Family (7924)
- LARSEN SUPPLY CO Plastic Shower Drain Strainer, 6Pk (664484)
- Newport Brass Shower Drains