Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Satin Gold (Pvd)
Mfr # 233-604/24S
Zoro # G7418233
product price: $352.10
/ea
Free Shipping & Returns
$352.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Gold (PVD)
- Weight 1.6
- Height 5.88
- Width 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-604/24S
- Zoro # G7418233
- UPC # 760724453666
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Satin Gold (PVD) |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 6" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-6-1-304)
- TOTO Ultramax II 1.28 GPF One-Piece Elongated Toilet with Right Hand Lever, Seat Included, White (MS604124CEFRG#01)
- DELTA Wand Assembly, Finish: Arctic Stainless (RP90841AR)
- HAM-LET 3/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 3/4)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- DANCO Shower Drain, Hair Catcher, Chrome (9D00010529)
- ZURN Zurn 7" Dia. Round Floor Drain W/Screws, Brass (PB400-7B-STR-W/SCR)
- ZURN Shower Drain, Linear, Stnlss Steel, 60in L (ZS880-60)
- Newport Brass Shower Drains