Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Satin Bronze (Pvd)
Mfr # 233-604/10
Zoro # G9001335
product price: $352.10
/ea
Free Shipping & Returns
$352.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Weight 1.6
- Width 5.88
- Height 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-604/10
- Zoro # G9001335
- UPC # 91388058110
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5.88 |
Height | 5.88 |
Details
Finish | Satin Bronze (PVD) |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Cartridge, Cold For Lavatory Faucet (1FU4007)
- JONES STEPHENS Socket Urinal Flange Kit, PVC, 2" (F10002)
- CHICAGO FAUCET Wall Valve (769-317COLDABCP)
- LEGEND VALVE 1/2" x 18" GALVANIZED NIPPLE (356-260)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- DYCONN Oil Rubbed Bronze Pop-Up Drain With Over Flow (PUDOF-ORB)
- SIOUX CHIEF Sioux Chief 825-2P 2 in. PVC Shower Drain (45766)
- Newport Brass Shower Drains