Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Satin Bronze (Pvd)
Mfr # 233-601/10
Zoro # G7440983
product price: $352.10
/ea
Free Shipping & Returns
$352.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Height 5.88
- Weight 1.6
- Width 5.88
- Required Accessory 277-02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-601/10
- Zoro # G7440983
- UPC # 91388058387
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Satin Bronze (PVD) |
Weight | 1.6 |
Required Accessory | 277-02 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Barbed Plug, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM0808S-PK10)
- ZORO SELECT 4" Clamp T304 SS Solid End Cap (EG16A4.0)
- MERIT BRASS 2 In. Lead Free Brass Union - FNPT - 125 PSI - Import (XNL187-32)
- APOLLO VALVES 1" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10501)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- B & K Shower Drain Strainr Wht (9D00010533)
- WATCO Tubular Bath Waste 500 (500-LT-PVC-CP)
- Newport Brass Shower Drains