Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Polished Nickel
Mfr # 233-602/15
Zoro # G7418976
product price: $276.50
/ea
Free Shipping & Returns
$276.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Weight 1.6
- Width 5.88
- Height 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-602/15
- Zoro # G7418976
- UPC # 91388058448
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5.88 |
Height | 5.88 |
Details
Finish | Polished Nickel |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Gold (Pvd) (1020/24)
- APG 3/4" Aluminum Part E (3E07EAL)
- DANCO Faucet Handle Sterling Tub Clr (88671)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Cap, 6" Tube OD (ZUSA-STF-BW-106)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- AB&A Bath Waste & Overflow, Classic Push eN Lift Stopper (60359)
- MOEN Tub/Shower Drain Covers Oil Rubbed Bronze (101664ORB)
- KOHLER Shower Drain W/Grid Strainer (9132-2MB)
- Newport Brass Shower Drains