Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Polished Gold (Pvd)
Mfr # 233-606/24
Zoro # G7425836
product price: $352.10
/ea
Free Shipping & Returns
$352.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Weight 1.6
- Width 5.88
- Height 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-606/24
- Zoro # G7425836
- UPC # 760724486435
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5.88 |
Height | 5.88 |
Details
Finish | Polished Gold (PVD) |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS WALL HYDRANT 1/2"" (456-04LF)
- RHEEM Uv12892 Element - 120V/2000W (UV12892)
- ZORO SELECT 1-1/4" MNPT x 6" TBE Polypropylene Pipe Nipple Sch 80 (NIP125-6)
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount (5818-4-96)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- WATCO Bathtub Stopper and Drain, Push Pull (48751-PP-CP)
- MOEN Tub/Shower Drain Covers Polished Nickel (T90331NL)
- ZURN Shower Drain, Linear, Stnlss Steel, 36in L (ZS880-36)
- Newport Brass Shower Drains